
FOAM MOUSE PAD WITH WRIST REST, FABRIC, BLACK, 6.8 IN X 8.6 IN X 0.75 IN
Mfr # MW209MB
Zoro # G421702894
product price:Â $16.45
/eaKey Features
Material
Foam
Height
8.50 in
Width
6.75 in
Depth
0.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW209MB
Zoro #
G421702894
UPC #
-
Country of Origin
China
Dimensions
Height
8.50 in
Width
6.75 in
Depth
0.75 in
Details
Material
Foam
Item
Mouse Pad
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.