Zoro Homepage

Foam, Orange

  • Mfr # 45995

  • Zoro # G416572686


product price: $71.79
/pk 10, $7.18/ea

Key Features

Product Type
Pad
Maximum Speed
12,000 RPM
Texture
Smooth
Compatible Surface Material
Substrate
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45995
Zoro #
G416572686
UPC #
-
Country of Origin
Germany

Dimensions

Thickness
1/2 in
Outside Diameter
3 3/4 in

Details

Item
Foam
Product Type
Pad
Maximum Speed
12,000 RPM
Texture
Smooth
Compatible Surface Material
Substrate
Material
Foam
Color
Orange
Compatible Tool Type
Equipment - Machines

Description

Foam, Product Type Pad, Color Orange, Material Foam, Maximum Speed 12,000 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 3 3/4 in, Compatible Surface Material Substrate, Compatible Tool Type Equipment - Machines, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.