Zoro Homepage

Foam, Orange

  • Mfr # 46627

  • Zoro # G516572647


product price: $88.95
/pk 10, $8.90/ea
Free Shipping & Returns

Key Features

Maximum Speed
12,000 RPM
Outside Diameter
5 1/4 in
Compatible Tool Type
Equipment - Machines
Product Type
Pad
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46627
Zoro #
G516572647
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
5 1/4 in
Thickness
1/2 in

Details

Maximum Speed
12,000 RPM
Compatible Tool Type
Equipment - Machines
Product Type
Pad
Item
Foam
Compatible Surface Material
Substrate
Material
Foam
Color
Orange
Texture
Smooth

Description

Foam, Product Type Pad, Color Orange, Material Foam, Maximum Speed 12,000 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 5 1/4 in, Compatible Surface Material Substrate, Compatible Tool Type Equipment - Machines, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.