Foam, Orange, PK10
Mfr # 46631
Zoro # G516572654
product price: $68.29
/pk 10, $6.83/eaKey Features
Compatible Surface Material
Substrate
Outside Diameter
3 1/4 in
Compatible Tool Type
Equipment - Machines
Maximum Speed
12,000 RPM
Product Type
Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46631
Zoro #
G516572654
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
3 1/4 in
Thickness
1/2 in
Details
Compatible Surface Material
Substrate
Compatible Tool Type
Equipment - Machines
Item
Foam
Maximum Speed
12,000 RPM
Product Type
Pad
Color
Orange
Material
Foam
Texture
Smooth
Description
Foam, Product Type Pad, Color Orange, Material Foam, Maximum Speed 12,000 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 3 1/4 in, Compatible Surface Material Substrate, Compatible Tool Type Equipment - Machines, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.