Foam Polishing Pd Glz, 1 Quart, PK6
Mfr # 05996
Zoro # G8494062
product price: $421.99
/pk 6, $70.33/ea
Free Shipping & Returns
Key Features
Removes
Compound Swirl Marks. Contains No Waxes or Silicones. Best for Dark Colored Paint Finishes. Less Clean Up Required.
Standards
VOC Compliant
Material
Liquid, VOC Content Less Than15%
Type
Machine Applied
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05996
Zoro #
G8494062
UPC #
00051131059962
Country of Origin
United States
Dimensions
Container Size
1 qt
Details
Item
Foam Polish Pad Glaze
Removes
Compound Swirl Marks. Contains No Waxes or Silicones. Best for Dark Colored Paint Finishes. Less Clean Up Required.
Standards
VOC Compliant
Material
Liquid, VOC Content Less Than15%
Type
Machine Applied
Color
Gray
For Use With
3M(TM) Perfect-It(TM) Foam Polishing Pad (No. 2EXY7)
Container Type
Bottle
Series
Perfect-It Machine Polish
Product Form
Liquid
VOC Content Weight Percentage
14.7 %
Product Type
Polish
Description
Foam Polish Pad Glaze, Product Type Polish, Series Perfect-It Machine Polish, Container Type Bottle, Container Size 1 qt, Product Form Liquid, Color Gray, VOC Content Weight Percentage 14.7 Percent, Standards VOC Compliant, Number of Sheets Not Applicable, Sheet Length Not Applicable, Sheet Width Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.