Foam Tape, 1 in W, 36 yd L, 1/16 in, Acrylic Foam, Double-Sided, 9 PK

  • Mfr # 5962

  • Zoro # G815798601


product price:  $1,771.99
/pk 9, $196.89/ea
Free Shipping & Returns

Key Features

Imperial Tape Width
1 in
Tape Backing Material
Acrylic Foam
Minimum Tape Performance Temperature
-40 Degrees F
Metric Tape Length
32.9 m
Common Industry
Construction, Electronics, General Maintenance and Repair, Metalworking, Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5962
Zoro #
G815798601
UPC #
00021200741654
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Metric Tape Width
25.4 mm
Tape Thickness
1/16 in
Tape Core Diameter
3 in

Details

Tape Backing Material
Acrylic Foam
Minimum Tape Performance Temperature
-40 Degrees F
Common Industry
Construction, Electronics, General Maintenance and Repair, Metalworking, Automotive
Standards
EU REACH, GADSL, RoHS, OSHA
Series
5962
Tape Backing Construction
Foam
Tape Sub-Type
Sealing Foam Tape
Tape Brand
3M(TM)
Liner Material
Polyethylene Film
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
Chemical-Resistant, Moisture-Resistant
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Metal, Polycarbonate, Wood
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Item
Foam Tape
Temperature Range
-40 Degrees to 200 Degrees F
Tape Color
Black
Liner Included
Liner Included
Tape Type
Double-Sided Foam Tape
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor/Outdoor
Tape Adhesive
modified acrylic adhesive

Description

Tape, Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.