Foam Tape, 1 in W, 36 yd L, 1/16 in, Vinyl Foam, Single-Sided

  • Mfr # 4516

  • Zoro # G9183049


product price: $1,099.99
/pk 9, $122.22/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.9 m
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4516
Zoro #
G9183049
UPC #
00021200033094
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.9 m
Metric Tape Width
25.4 mm
Tape Thickness
1/16 in
Tape Width
1 in
Tape Length
36 yd

Details

Item
Foam Tape
Tape Color
Black
Tape Backing Material
Vinyl Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
130 lb/in
Series
4516
Max. Tape Performance Temp.
150 Degrees F
Tape Adhesive Strength
Not Rated
Standards
ASTM C518, ASTM D1056, ASTM D149, ASTM D2240, ASTM D257, ASTM D3574, ASTM G21-70, FAR 25.853 B-2, FAR 25.853 B-3, FMVSS 302, UL 94HBF File E76581
Min. Tape Performance Temp.
70 Degrees F
Tape Elongation
Not Rated
Liner Included
Liner Included
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
150 Degrees F
Tape Brand
3M(TM)
Product Form
Continuous Roll
Adhesion to Steel
Not Rated
Brand and Series
3M 4516
Tape Sub-Type
Sealing Foam Tape
Tape Type
Sealing Tape
Tape Resistance Properties
UV-Resistant
Temperature Range
0 Degrees to 150 Degrees F
Environment
Indoor
Foam Cell Type
Closed
Tape Adhesive Format
Single-Sided
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series 4516

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.