Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, 62 mil Thick, vinyl, Black

  • Mfr # 3/4-5-4516

  • Zoro # G4251283


product price: $28.64
/ea

Key Features

Color
Black
Material
vinyl
Thickness
62 mil
Series
4500
Tape Length
5 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4-5-4516
Zoro #
G4251283
UPC #
888519014547
Country of Origin
United States

Dimensions

Thickness
62 mil
Tape Length
5 yd
Foam Tape Thickness
1/16 in
Tape Width
0.75 in
Width
3/4"
Length
5 yd.
Tape Core Diameter
1.5 in
Tape Thickness
1/16 in
Duct Tape Width
3/4"
Duct Tape Thickness
62 mil
Duct Tape Length
5 yd.
Metric Tape Length
4.6 m
Imperial Tape Length
5 yd
Imperial Tape Width
3/4 in
Metric Tape Width
19.1 mm

Details

Item
Foam Tape
Color
Black
Material
vinyl
Series
4500
Max. Tape Performance Temp.
150 Degrees F
Tape Adhesive Strength
Not Rated
Tape Tensile Strength
130 lb/in
Min. Tape Performance Temp.
70 Degrees F
Tape Backing Material
Vinyl Foam
Shape
Continuous Roll
Tensile Strength
130 psi
Tape Shape
Continuous Roll
Tape Adhesive
Acrylic
Standards
ASTM, ASTM C518, ASTM D1056, ASTM D149, ASTM D1667, ASTM D2240, ASTM D257, ASTM D3574, ASTM G21-70, FAR 25.853 B-3, FMVSS, FMVSS 302, FAR, UL 94HBF File E76581, UL Listed
Performance Temp.
-150 Degrees to 250 Degrees F
Tape Color
Black
Adhesive
Acrylic
Tape Color Family
Black
Tape Elongation
200 %
Duct Tape Adhesive
Acrylic
Number of Adhesive Sides
1
Liner Included
Liner Included
Tape Type
Sealing Tape
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Tape Backing Construction
Foam
Temperature Range
0 Degrees to 150 Degrees F
Maximum Tape Performance Temperature
150 Degrees F
Tape Sub-Type
Sealing Foam Tape
Brand and Series
3M 4500
Specifications Met
ASTM, FMVSS, FAR, UL Listed
Surface Compatibility
ABS, Acrylic, Glass, Metal, Wood
Tape Resistance Properties
UV-Resistant
Minimum Tape Performance Temperature
0 Degrees F
Tape Adhesive Format
Single-Sided
Adhesion to Steel
Not Rated
Environment
Indoor/Outdoor
Liner Material
Paper
Foam Cell Type
Closed
Common Industry
Assembly and Manufacturing, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Construction, Electronics, General Maintenance and Repair, Safety, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series 4500, Surface Compatibility ABS, Acrylic, Glass, Metal, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Vinyl Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.