Zoro Homepage

Foam Tape, Black, 18 yd L, 1 in W, PK9

  • Mfr # 4504

  • Zoro # G9182708


product price: $1,085.99
/pk 9, $120.67/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/4 in
Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Vinyl Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4504
Zoro #
G9182708
UPC #
00021200033209
Country of Origin
United States

Dimensions

Tape Thickness
1/4 in
Length
18 yd
Width
1 in
Imperial Tape Length
18 yd
Imperial Tape Width
1 in
Metric Tape Length
16.5 m
Metric Width
25.4 mm

Details

Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Vinyl Foam
Tape Color
Black
Maximum Tape Performance Temperature
150 Degrees F
Minimum Tape Performance Temperature
0 Degrees F
Item
Foam Tape
Series
4504
Tape Shape
Continuous Roll
Standards
ASTM C518, ASTM D1056, ASTM D149, ASTM D2240, ASTM D257, ASTM D3574, ASTM G21-70, FAR 25.853 B-2, FAR 25.853 B-3, FMVSS 302, UL 94HBF File E76581
Shape
Continuous Roll
Tape Elongation
Not Rated
Adhesion Strength
Not Rated
Number of Adhesive Sides
2
Tape Resistance Properties
UV-Resistant
Product Form
Continuous Roll
Adhesion to Steel
Not Rated
Environment
Indoor
Liner Included
Liner Included
Tape Backing Construction
Foam
Temperature Range
0 Degrees to 150 Degrees F
Tape Brand
3M(TM)
Tape Type
Sealing Tape
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS)
Foam Cell Type
Closed
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Brand and Series
3M 4504
Tape Sub-Type
Sealing Foam Tape
Liner Material
Paper
Tape Adhesive Format
Single-Sided

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Indoor, Imperial Tape Length 18 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series 4504

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.