Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Black, 5 yd L, 1/2 in W

  • Mfr # 4929

  • Zoro # G4321703


product price: $38.89
/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4929
Zoro #
G4321703
UPC #
888519024799
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
5 yd.
Width
1/2"
Tape Core Diameter
1.5 in
Thickness
25 mil
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Width
12.7 mm
Imperial Tape Width
1/2 in

Details

Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester Foam
Tape Color
Black
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
Double-Sided Foam Tape
Standards
ASTM D897, UL 746C
Shape
Continuous Roll
Series
4929
Duct Tape Adhesive
Acrylic
Adhesion Strength
320 oz./in.
Liner Color
Clear
Performance Temp.
50 Degrees to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Material
Firm Foam
Tape Elongation
Not Rated
Liner Included
Yes
Brand and Series
3M VHB 4929
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Resistance Properties
Impact-Resistant, Solvent-Resistant
Removable
No
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Foam Density Type
Firm
Adhesion to Steel
320 oz/in
Sub-Brand
VHB(TM)
Liner Material
Paper
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Backing Construction
Foam
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Format
Double-Sided
Environment
Indoor and Outdoor
Foam Cell Type
Closed
Temperature Range
Up to 200 Degrees F

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 4929, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.