Zoro Homepage

Foam Tape, Black, 5 yd L, 1/2 in W

  • Mfr # 5952

  • Zoro # G915188777


product price: $23.75
/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952
Zoro #
G915188777
UPC #
888519026007
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Metric Tape Length
4.57 m
Imperial Tape Width
1/2 in
Imperial Tape Length
5 yd
Metric Width
12.7 mm

Details

Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Black
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Liner Included
Yes
Number of Adhesive Sides
2
Series
5952
Tape Backing Construction
Foam
Tape Brand
3M(TM)
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Foam Density Type
Conformable
Tape Type
Double-Sided VHB (Very High Bond) Tape
Foam Cell Type
Closed
Tape Sub-Type
Double-Sided VHB Very Conformable Foam Tape
Tape Resistance Properties
Chemical-Resistant
Brand and Series
3M VHB 5952
Temperature Range
50 Degrees to 300 Degrees F
Tape Adhesive Format
Double-Sided
Sub-Brand
VHB(TM)
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints
Standards
ASTM D1002, ASTM D3330, ASTM D897
Adhesion to Steel
352 oz/in

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 5952, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.