Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Black, 5 yd L, 2-1/2 in W

  • Mfr # 5952

  • Zoro # G5854156


product price: $89.77
/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952
Zoro #
G5854156
UPC #
888519075487
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Imperial Tape Width
2 1/2 in
Metric Tape Length
4.57 m
Metric Width
63.5 mm
Imperial Tape Length
5 yd

Details

Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Black
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Standards
ASTM D1002, ASTM D3330, ASTM D897
Series
5952
Number of Adhesive Sides
2
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints
Liner Included
Yes
Foam Density Type
Conformable
Environment
Indoor Only
Tape Resistance Properties
Chemical-Resistant
Brand and Series
3M VHB 5952
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Adhesive Format
Double-Sided
Adhesion to Steel
352 oz/in
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
50 Degrees to 300 Degrees F
Tape Backing Construction
Foam
Sub-Brand
VHB(TM)
Tape Sub-Type
Double-Sided VHB Very Conformable Foam Tape
Foam Cell Type
Closed

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 1/2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 5952, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.