Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Black, 5 yd L, 2 in W

  • Mfr # 5952

  • Zoro # G5853605


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5952
Zoro #
G5853605
UPC #
888519026052
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Metric Tape Length
4.57 m
Metric Width
50.8 mm
Imperial Tape Length
5 yd
Imperial Tape Width
2 in

Details

Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Black
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Series
5952
Standards
ASTM D1002, ASTM D3330, ASTM D897
Number of Adhesive Sides
2
Product Form
Continuous Roll
Temperature Range
50 Degrees to 300 Degrees F
Tape Sub-Type
Double-Sided VHB Very Conformable Foam Tape
Tape Resistance Properties
Chemical-Resistant
Brand and Series
3M VHB 5952
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Backing Construction
Foam
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Adhesive Format
Double-Sided
Sub-Brand
VHB(TM)
Foam Density Type
Conformable
Tape Brand
3M(TM)
Liner Included
Yes
Environment
Indoor Only
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints
Adhesion to Steel
352 oz/in
Foam Cell Type
Closed

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series 5952, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.