Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Black, 5 yd L, 3/4 in W

  • Mfr # 5925

  • Zoro # G204853041


product price: $51.11
/ea

Key Features

Tape Thickness
25 mil
Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5925
Zoro #
G204853041
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
25 mil
Width
1"
Imperial Tape Width
3/4 in
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Metric Width
19.05 mm

Details

Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Black
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Standards
UL 746C
Series
5925
Material
Acrylic
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Powder Coated Paints, Wood
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Brand
3M(TM)
Common Industry
Assembly & Manufacturing
Environment
Indoor and Outdoor
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Temperature Range
50 Degrees F to 300 Degrees F
Liner Material
Polyethylene
Liner Included
Yes
Tape Adhesive Format
Double-Sided
Foam Density Type
Conformable
Sub-Brand
VHB(TM)
Tape Backing Construction
Foam
Tape Resistance Properties
Solvent-Resistant, Heat-Resistant
Foam Cell Type
Closed
Adhesion to Steel
272 in/oz

Description

Black VHB Tape 0.75 in x 5yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.