
Foam Tape, Clear, 1/2" x 27 yd., PK4
Mfr # 4658F
Zoro # G1963302
product price: $236.99
/pk 4, $59.25/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Length
27 yd.
Width
1/2"
Thickness
.031"
Shape
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4658F
Zoro #
G1963302
UPC #
-
Country of Origin
Germany
Dimensions
Length
27 yd.
Width
1/2"
Thickness
.031"
Details
Tape Color
Clear
Item
Foam Tape
Shape
Circular
Material
Acrylic
Number of Adhesive Sides
2
Description
Foam Tape, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.