Foam Tape, Gray, 36 yd L, 1 in W, PK9

  • Mfr # RP+040GF

  • Zoro # G707111273


product price:  $696.99
/pk 9, $77.44/ea
Free Shipping & Returns

Key Features

Tape Thickness
16 mil
Tape Tensile Strength
105 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Release Liner
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP+040GF
Zoro #
G707111273
UPC #
00068060002242
Country of Origin
United States

Dimensions

Tape Thickness
16 mil
Imperial Tape Length
36 yd
Tape Core Diameter
3 in
Metric Width
25.4 mm
Metric Tape Length
32.92 m
Imperial Tape Width
1 in

Details

Tape Tensile Strength
105 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Release Liner
Tape Color
Gray
Maximum Tape Performance Temperature
250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
Double-Sided Foam Tape
Product Form
Continuous Roll
Foam Cell Type
Closed
Tape Type
Double-Sided Foam Tape
Standards
ISO
Sub-Brand
VHB(TM)
Tape Backing Construction
Foam
Environment
Indoor and Outdoor
Temperature Range
Up to 250 Degrees F
Tape Adhesive Format
Double-Sided
Liner Material
Film
Tape Resistance Properties
Heat-Resistant
Foam Density Type
Conformable
Surface Compatibility
Glass, Metal
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Tape Brand
3M(TM)
Removable
Yes
Series
RP+040GF
Common Industry
Construction, General Maintenance & Repair, Automotive
Liner Included
Yes
Adhesion to Steel
288 oz/in
Max. Adhesion Time
24 mo

Description

Foam Tape, Gray, 36 yd L, 1 in W, PK9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.