Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, 5 yd L, 1 in W

  • Mfr # GPH110GF

  • Zoro # G204853003


product price: $21.15
/ea

Key Features

Tape Thickness
45 mil
Tape Tensile Strength
97 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH110GF
Zoro #
G204853003
UPC #
888519099223
Country of Origin
Brazil

Dimensions

Tape Thickness
45 mil
Imperial Tape Width
1 in
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Metric Width
25.4 mm

Details

Tape Tensile Strength
97 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
450 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Series
GPH-110GF
Environment
Indoor and Outdoor
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Powder Coated Paints, Wood
Temperature Range
50 Degrees F to 450 Degrees F
Tape Type
Double-Sided VHB (Very High Bond) Tape
Common Industry
Assembly & Manufacturing
Product Form
Continuous Roll
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Sub-Brand
VHB(TM)
Tape Backing Construction
Foam
Liner Material
Polyethylene
Liner Included
Yes
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Foam Density Type
Conformable
Adhesion to Steel
300 in/oz

Description

VHB Tape GPH-110GF 1 X 5YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.