Zoro Homepage

Foam Tape, Gray, 5 yd L, 1 in W

  • Mfr # GPH160GF

  • Zoro # G104853011


product price: $21.59
/ea

Key Features

Tape Thickness
45 mil
Tape Tensile Strength
104 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH160GF
Zoro #
G104853011
UPC #
888519100882
Country of Origin
Brazil

Dimensions

Tape Thickness
45 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Metric Width
25.4 mm

Description

VHB Tape GPH-160GF 1 X 5YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.