Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, 5 yd L, 1/2 in W

  • Mfr # 4926

  • Zoro # G3898413


product price: $21.39
/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4926
Zoro #
G3898413
UPC #
888519024676
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
5 yd.
Width
1/2"
Tape Core Diameter
3 in
Thickness
15 mil
Imperial Tape Width
1/2 in
Metric Width
12.7 mm
Metric Tape Length
4.57 m
Imperial Tape Length
5 yd

Details

Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Shape
Continuous Roll
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Duct Tape Adhesive
Acrylic
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Liner Color
White
Series
4926
Performance Temp.
60 Degrees to 200 Degrees F
Adhesion Strength
224 oz./in.
Material
Conformable Foam
Tape Elongation
Not Rated
Adhesion to Steel
224 oz/in
Foam Density Type
Conformable
Tape Brand
3M(TM)
Brand and Series
3M VHB 4926
Liner Included
Yes
Temperature Range
-31 Degrees to 194 Degrees F
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Max. Adhesion Time
24 mo
Product Form
Continuous Roll
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Liner Material
Kraft Paper
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Foam
Tape Type
Double-Sided VHB (Very High Bond) Tape
Sub-Brand
VHB(TM)
Foam Cell Type
Closed
Removable
No
Environment
Indoor and Outdoor
Tape Resistance Properties
Impact-Resistant

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4926, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.