Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, 5 yd L, 1/2 in W

  • Mfr # 4941

  • Zoro # G4321755


product price: $16.45
/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941
Zoro #
G4321755
UPC #
888519025208
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
5 yd.
Width
1/2"
Tape Core Diameter
1.5 in
Thickness
45 Mil
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Imperial Tape Width
1/2 in
Metric Width
12.7 mm

Details

Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
60 Degrees F
Item
Double-Sided Foam Tape
Shape
Continuous Roll
Performance Temp.
60 Degrees to 200 Degrees F
Liner Color
White
Adhesion Strength
320 oz./in.
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
4941
Standards
UL 746C
Material
Conformable Foam
Duct Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Liner Included
Yes
Tape Adhesive Format
Double-Sided
Removable
No
Sub-Brand
VHB(TM)
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Foam Density Type
Conformable
Adhesion to Steel
352 oz/in
Tape Brand
3M(TM)
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Resistance Properties
Impact-Resistant
Environment
Indoor and Outdoor
Temperature Range
60 Degrees to 200 Degrees F
Product Form
Continuous Roll
Brand and Series
3M VHB 4941
Tape Type
Double-Sided VHB (Very High Bond) Tape
Foam Cell Type
Closed
Liner Material
Kraft Paper
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series 4941, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.