Zoro Homepage

Foam Tape, Gray, 5 yd L, 12 in W

  • Mfr # GPH160GF

  • Zoro # G004852985


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
45 mil
Tape Tensile Strength
104 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH160GF
Zoro #
G004852985
UPC #
888519100936
Country of Origin
Brazil

Dimensions

Tape Thickness
45 mil
Width
0.5 in
Tape Core Diameter
3 in
Imperial Tape Width
12 in
Imperial Tape Length
5 yd
Metric Width
304.8 mm
Metric Tape Length
4.6 m

Description

VHB Tape GPH-160GF 12 X 5YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.