Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, 5 yd L, 2 in W

  • Mfr # GPH060GF

  • Zoro # G605523734


product price: $42.39
/ea

Key Features

Tape Thickness
45 mil
Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH060GF
Zoro #
G605523734
UPC #
888519101414
Country of Origin
Brazil

Dimensions

Tape Thickness
45 mil
Imperial Tape Length
5 yd
Imperial Tape Width
2 in
Metric Tape Length
4.6 m
Metric Width
50.8 mm

Details

Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
450 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Powder Coated Paints, Wood
Environment
Indoor and Outdoor
Tape Brand
3M(TM)
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing
Temperature Range
50 Degrees F to 450 Degrees F
Series
GPH-060GF
Tape Type
Double-Sided VHB (Very High Bond) Tape
Foam Density Type
Conformable
Sub-Brand
VHB(TM)
Foam Cell Type
Closed
Tape Adhesive Format
Double-Sided
Liner Included
Yes
Tape Backing Construction
Foam
Liner Material
Polyethylene
Adhesion to Steel
300 in/oz

Description

VHB Tape GPH-060GF 2 X 5YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.