Zoro Homepage

Foam Tape, Gray, 5 yd L, 2 in W

  • Mfr # GPH110GF

  • Zoro # G804853007


product price: $36.65
/ea

Key Features

Tape Thickness
45 mil
Tape Tensile Strength
97 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH110GF
Zoro #
G804853007
UPC #
888519099230
Country of Origin
Brazil

Dimensions

Tape Thickness
45 mil
Imperial Tape Length
5 yd
Imperial Tape Width
2 in
Metric Width
50.8 mm
Metric Tape Length
4.6 m

Description

VHB Tape GPH-110GF 2 X 5YD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.