Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, 5 yd L, 3/4 in W

  • Mfr # 4926

  • Zoro # G4095016


product price: $36.57
/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4926
Zoro #
G4095016
UPC #
888519024683
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
5 yd.
Width
3/4"
Thickness
15 mil
Tape Core Diameter
3 in
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Width
19.05 mm
Imperial Tape Width
3/4 in

Details

Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Duct Tape Adhesive
Acrylic
Shape
Continuous Roll
Adhesion Strength
224 oz./in.
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Liner Color
White
Material
Conformable Foam
Series
4926
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
60 Degrees to 200 Degrees F
Tape Elongation
Not Rated
Tape Backing Construction
Foam
Sub-Brand
VHB(TM)
Foam Density Type
Conformable
Max. Adhesion Time
24 mo
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
-31 Degrees to 194 Degrees F
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Brand
3M(TM)
Adhesion to Steel
224 oz/in
Liner Included
Yes
Removable
No
Brand and Series
3M VHB 4926
Tape Resistance Properties
Impact-Resistant
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Liner Material
Kraft Paper
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Product Form
Continuous Roll
Environment
Indoor and Outdoor

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4926, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.