Foam Tape, Gray, 5 yd L, 3/4 in W
Mfr # GPH160GF
Zoro # G904853006
product price: $21.99
/eaKey Features
Tape Thickness
45 mil
Tape Tensile Strength
104 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPH160GF
Zoro #
G904853006
UPC #
888519100875
Country of Origin
Brazil
Dimensions
Tape Thickness
45 mil
Tape Core Diameter
3 in
Imperial Tape Width
3/4 in
Imperial Tape Length
5 yd
Metric Width
19.05 mm
Metric Tape Length
4.6 m
Description
VHB Tape GPH-160GF 0.75 X 5YD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.