Foam Tape, Gray, Disc, PK100
Mfr # 4926
Zoro # G5622696
product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
Key Features
Tape Thickness
1/32 in
Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4926
Zoro #
G5622696
UPC #
888519059906
Country of Origin
United States
Dimensions
Tape Thickness
1/32 in
Length
2 in
Width
2 in
Tape Core Diameter
3 in
Thickness
15 mil
Diameter
2"
Metric Tape Shape Diameter
12.7 mm
Imperial Tape Shape Diameter
2 in
Description
Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4926, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.