Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, Disc, PK100

  • Mfr # GPH060GF

  • Zoro # G205523745


product price: $20.99
/pk 100, $0.21/ea

Key Features

Tape Thickness
0.6 mm
Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPH060GF
Zoro #
G205523745
UPC #
888519101476
Country of Origin
Brazil

Dimensions

Tape Thickness
0.6 mm
Imperial Tape Width
3/4 in
Imperial Tape Length
3/4 in
Metric Tape Shape Diameter
19.1 mm
Imperial Tape Shape Diameter
3/4 in

Details

Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Temperature Range
50 Degrees F to 450 Degrees F
Tape Brand
3M(TM)
Product Form
Disc
Environment
Indoor and Outdoor
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Powder Coated Paints, Wood
Series
GPH-060GF
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Format
Double-Sided
Adhesion to Steel
224 oz/in
Foam Cell Type
Closed
Foam Density Type
Conformable
Tape Backing Construction
Foam
Liner Material
Polyethylene
Sub-Brand
VHB(TM)
Tape Resistance Properties
Impact-Resistant
Liner Included
Yes

Description

VHB Tape GPH-060GF 0.75 CIRCLE,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.