Zoro Homepage

Foam Tape, Gray, Disc, PK250

  • Mfr # 4926

  • Zoro # G5533184


product price: $70.49
/pk 250, $0.28/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4926
Zoro #
G5533184
UPC #
888519058176
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
1 in
Width
1 in
Thickness
15 mil
Diameter
1"
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
1 in
Metric Tape Shape Diameter
25.4 mm

Details

Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Liner Color
White
Series
4926
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Material
Conformable Foam
Shape
Circle
Adhesion Strength
12 oz./in.
Duct Tape Adhesive
Acrylic
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Performance Temp.
Up to 200 Degrees F
Tape Elongation
Not Rated
Temperature Range
-31 Degrees to 194 Degrees F
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Foam Cell Type
Closed
Liner Material
Kraft Paper
Tape Brand
3M(TM)
Product Form
Disc
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Liner Included
Yes
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Foam Density Type
Conformable
Environment
Indoor and Outdoor
Adhesion to Steel
224 oz/in
Tape Resistance Properties
Impact-Resistant
Tape Backing Construction
Foam
Brand and Series
3M VHB 4926

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4926, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.