Zoro Homepage

Foam Tape, Gray, Square, PK250

  • Mfr # 4646

  • Zoro # G5518152


product price: $56.15
/pk 250, $0.22/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4646
Zoro #
G5518152
UPC #
888519073735
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
1"
Width
1"
Thickness
25 mil
Imperial Tape Width
1 in
Metric Tape Length
25.4 mm
Imperial Tape Length
1 in
Metric Width
25.4 mm

Details

Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Gray
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
Double-Sided Foam Tape
Performance Temp.
Up to 300 Degrees F
Material
Firm Foam
Liner Color
Red
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Shape
Square
Adhesion Strength
240 oz./in.
Duct Tape Adhesive
Acrylic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
4646
Tape Elongation
Not Rated
Brand and Series
3M VHB 4646
Adhesion to Steel
240 oz/in
Tape Resistance Properties
Impact-Resistant
Liner Included
Yes
Product Form
Square
Foam Cell Type
Closed
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Tape Sub-Type
Double-Sided VHB High-Temperature Firm Foam Tape Shapes
Tape Adhesive Format
Double-Sided
Temperature Range
Up to 300 Degrees F
Tape Brand
3M(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Sub-Brand
VHB(TM)
Tape Backing Construction
Foam
Foam Density Type
Firm

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 4646, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.