Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, Square, PK250

  • Mfr # 4926

  • Zoro # G5556345


product price: $35.79
/pk 250, $0.14/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4926
Zoro #
G5556345
UPC #
888519060803
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
1/2"
Width
1/2"
Thickness
15 mil
Metric Tape Length
12.7 mm
Imperial Tape Width
1/2 in
Metric Width
12.7 mm
Imperial Tape Length
1/2 in

Details

Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Series
4926
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Duct Tape Adhesive
Acrylic
Material
Conformable Foam
Performance Temp.
Up to 200 Degrees F
Liner Color
White
Adhesion Strength
12 oz./in.
Shape
Square
Tape Elongation
Not Rated
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Brand
3M(TM)
Liner Material
Kraft Paper
Brand and Series
3M VHB 4926
Environment
Indoor and Outdoor
Foam Cell Type
Closed
Sub-Brand
VHB(TM)
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Product Form
Square
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Adhesion to Steel
224 oz/in
Tape Resistance Properties
Impact-Resistant
Foam Density Type
Conformable
Liner Included
Yes
Temperature Range
-31 Degrees to 194 Degrees F

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4926, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.