Foam Tape, Gray, Square, PK5
Mfr # 4646
Zoro # G2451200
product price: $9.15
/pk 5, $1.83/eaSold in multiples of 2 for $18.30
Key Features
Tape Thickness
1/32 in
Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4646
Zoro #
G2451200
UPC #
888519073704
Country of Origin
United States
Dimensions
Tape Thickness
1/32 in
Length
3/4"
Width
3/4"
Thickness
25 mil
Imperial Tape Length
3/4 in
Imperial Tape Width
3/4 in
Metric Width
19.05 mm
Metric Tape Length
19.05 mm
Description
Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 4646, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.