Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, Strip, PK100

  • Mfr # 4926

  • Zoro # G5581791


product price: $37.85
/pk 100, $0.38/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4926
Zoro #
G5581791
UPC #
888519060858
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
2"
Width
1/2"
Thickness
15 mil
Imperial Tape Length
2 in
Metric Tape Length
12.7 mm
Imperial Tape Width
1/2 in
Metric Width
12.7 mm

Details

Tape Tensile Strength
95 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Shape
Rectangle
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Material
Conformable Foam
Series
4926
Adhesion Strength
12 oz./in.
Performance Temp.
Up to 200 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Liner Color
White
Duct Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Foam Cell Type
Closed
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Liner Material
Kraft Paper
Temperature Range
-31 Degrees to 194 Degrees F
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Foam Density Type
Conformable
Sub-Brand
VHB(TM)
Adhesion to Steel
224 oz/in
Environment
Indoor and Outdoor
Tape Resistance Properties
Impact-Resistant
Product Form
Strip
Tape Brand
3M(TM)
Tape Backing Construction
Foam
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Brand and Series
3M VHB 4926
Tape Adhesive Format
Double-Sided
Liner Included
Yes

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4926, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.