Foam Tape, Gray, Strip, PK100
Mfr # 4936
Zoro # G5675266
product price: $51.35
/pk 100, $0.51/eaKey Features
Tape Thickness
1/32 in
Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4936
Zoro #
G5675266
UPC #
888519071656
Country of Origin
United States
Dimensions
Tape Thickness
1/32 in
Length
2"
Width
1/2"
Thickness
25 mil
Imperial Tape Width
1/2 in
Metric Width
12.7 mm
Imperial Tape Length
2 in
Metric Tape Length
12.7 mm
Description
Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4936, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.