Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, Strip, PK100

  • Mfr # 4936

  • Zoro # G5747664


product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4936
Zoro #
G5747664
UPC #
888519084496
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
4"
Width
1"
Thickness
25 mil
Metric Tape Length
101.6 mm
Metric Width
25.4 mm
Imperial Tape Width
1 in
Imperial Tape Length
4 in

Details

Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Adhesion Strength
17 oz./in.
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Shape
Rectangle
Liner Color
White
Series
4936
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Material
Conformable Foam
Performance Temp.
Up to 200 Degrees F
Duct Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Sub-Brand
VHB(TM)
Liner Included
Yes
Adhesion to Steel
272 oz/in
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Resistance Properties
Solvent-Resistant
Foam Density Type
Conformable
Tape Brand
3M(TM)
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Environment
Indoor and Outdoor
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Liner Material
Kraft Paper
Brand and Series
3M VHB 4936
Product Form
Strip
Foam Cell Type
Closed
Tape Backing Construction
Foam
Temperature Range
-31 Degrees to 200 Degrees F
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4936, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.