Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, Strip, PK100

  • Mfr # 4936

  • Zoro # G5788666


product price: $50.45
/pk 100, $0.50/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4936
Zoro #
G5788666
UPC #
888519071694
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
2"
Width
1"
Thickness
25 mil
Metric Tape Length
12.7 mm
Imperial Tape Width
1 in
Metric Width
25.4 mm
Imperial Tape Length
2 in

Details

Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Adhesion Strength
17 oz./in.
Series
4936
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Performance Temp.
Up to 200 Degrees F
Material
Conformable Foam
Duct Tape Adhesive
Acrylic
Liner Color
White
Shape
Rectangle
Tape Elongation
Not Rated
Tape Backing Construction
Foam
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Resistance Properties
Solvent-Resistant
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Foam Density Type
Conformable
Environment
Indoor and Outdoor
Sub-Brand
VHB(TM)
Temperature Range
-31 Degrees to 200 Degrees F
Product Form
Strip
Foam Cell Type
Closed
Liner Material
Kraft Paper
Brand and Series
3M VHB 4936
Tape Adhesive Format
Double-Sided
Liner Included
Yes
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Adhesion to Steel
272 oz/in

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4936, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.