Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, Strip, PK100

  • Mfr # GPH060GF

  • Zoro # G005523730


product price: $70.69
/pk 100, $0.71/ea

Key Features

Tape Thickness
0.6 mm
Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH060GF
Zoro #
G005523730
UPC #
888519184783
Country of Origin
Brazil

Dimensions

Tape Thickness
0.6 mm
Imperial Tape Length
1 in
Imperial Tape Width
4 in
Metric Tape Length
101.6 mm
Metric Width
25.4 mm

Details

Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Gray
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Powder Coated Paints, Wood
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Temperature Range
50 Degrees F to 450 Degrees F
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Product Form
Strip
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape Shapes
Tape Brand
3M(TM)
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Environment
Indoor and Outdoor
Series
GPH-060GF
Sub-Brand
VHB(TM)
Liner Material
Polyethylene
Foam Density Type
Conformable
Tape Backing Construction
Foam
Adhesion to Steel
224 oz/in
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
Impact-Resistant
Foam Cell Type
Closed
Liner Included
Yes

Description

VHB Tape GPH-060GF 1 X 4 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.