Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Gray, Strip, PK5

  • Mfr # 4646

  • Zoro # G2451228


product price: $10.39
/pk 5, $2.08/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4646
Zoro #
G2451228
UPC #
888519073964
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
2"
Width
3/4"
Thickness
25 mil
Imperial Tape Width
3/4 in
Metric Width
19.05 mm
Imperial Tape Length
2 in
Metric Tape Length
12.7 mm

Details

Tape Tensile Strength
85 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Gray
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
Double-Sided Foam Tape
Adhesion Strength
240 oz./in.
Series
4646
Liner Color
Red
Duct Tape Adhesive
Acrylic
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
Up to 300 Degrees F
Material
Firm Foam
Shape
Rectangle
Tape Elongation
Not Rated
Adhesion to Steel
240 oz/in
Product Form
Strip
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
Brand and Series
3M VHB 4646
Sub-Brand
VHB(TM)
Temperature Range
Up to 300 Degrees F
Tape Resistance Properties
Impact-Resistant
Foam Density Type
Firm
Environment
Indoor and Outdoor
Liner Included
Yes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Backing Construction
Foam
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Foam Cell Type
Closed
Tape Sub-Type
Double-Sided VHB High-Temperature Firm Foam Tape Shapes

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 4646, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.