Zoro Homepage

Foam Tape, Red, 5 yd L, 1 in W

  • Mfr # 4611

  • Zoro # G4321642


product price: $28.55
/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4611
Zoro #
G4321642
UPC #
888519024324
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
5 yd.
Width
1"
Tape Core Diameter
3 in
Thickness
45 Mil
Imperial Tape Width
1 in
Metric Width
25.4 mm
Metric Tape Length
4.57 m
Imperial Tape Length
5 yd

Details

Tape Tensile Strength
90 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Red
Maximum Tape Performance Temperature
300 Degrees F
Minimum Tape Performance Temperature
Not Rated
Item
Double-Sided Foam Tape
Material
Firm Foam
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Duct Tape Adhesive
Acrylic
Performance Temp.
50 Degrees to 300 Degrees F
Adhesion Strength
288 oz./in.
Liner Color
Red
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shape
Continuous Roll
Series
4611
Tape Elongation
Not Rated
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Impact-Resistant
Temperature Range
Up to 300 Degrees F
Max. Adhesion Time
24 mo
Adhesion to Steel
288 oz/in
Tape Brand
3M(TM)
Liner Included
Yes
Product Form
Continuous Roll
Sub-Brand
VHB(TM)
Brand and Series
3M VHB 4611
Foam Cell Type
Closed
Tape Type
Double-Sided VHB (Very High Bond) Tape
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Sub-Type
Double-Sided VHB High-Temperature Firm Foam Tape
Environment
Indoor and Outdoor
Removable
No
Foam Density Type
Firm
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 4611, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.