Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Transparent, Disc, PK250

  • Mfr # 4910

  • Zoro # G5623947


product price: $70.19
/pk 250, $0.28/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4910
Zoro #
G5623947
UPC #
888519043578
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
1 in
Width
1 in
Thickness
40 mil
Diameter
1"
Tape Core Diameter
3 in
Metric Tape Shape Diameter
25.4 mm
Imperial Tape Shape Diameter
1 in

Details

Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Liner Color
Red
Performance Temp.
Up to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Duct Tape Adhesive
Acrylic
Adhesion Strength
240 oz./in.
Shape
Circle
Material
Solid Foam
Series
4910
Tape Elongation
Not Rated
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Product Form
Disc
Tape Adhesive Format
Double-Sided
Adhesion to Steel
240 oz/in
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Foam Density Type
Firm
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Brand
3M(TM)
Tape Resistance Properties
Impact-Resistant
Sub-Brand
VHB(TM)
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Liner Included
Yes
Brand and Series
3M VHB 4910
Tape Backing Construction
Foam
Environment
Indoor and Outdoor
Foam Cell Type
Closed
Temperature Range
-31 Degrees to 200 Degrees F

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.