Zoro Homepage

Foam Tape, Transparent, Disc, PK5

  • Mfr # 4910

  • Zoro # G2451018


product price: $9.39
/pk 5, $1.88/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4910
Zoro #
G2451018
UPC #
888519043547
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
3/4 in
Width
3/4 in
Thickness
40 mil
Tape Core Diameter
0.75 in
Diameter
3/4"
Metric Tape Shape Diameter
19.1 mm
Imperial Tape Shape Diameter
3/4 in

Details

Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Adhesion Strength
240 oz./in.
Performance Temp.
Up to 200 Degrees F
Series
4910
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Material
Solid Foam
Shape
Circle
Liner Color
Red
Duct Tape Adhesive
Acrylic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Tape Elongation
Not Rated
Brand and Series
3M VHB 4910
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Adhesion to Steel
240 oz/in
Tape Backing Construction
Foam
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Product Form
Disc
Liner Included
Yes
Tape Brand
3M(TM)
Tape Resistance Properties
Impact-Resistant
Environment
Indoor and Outdoor
Foam Cell Type
Closed
Temperature Range
-31 Degrees to 200 Degrees F
Foam Density Type
Firm
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Tape Adhesive Format
Double-Sided
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Sub-Brand
VHB(TM)

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.