Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Transparent, Square, PK100

  • Mfr # 4910

  • Zoro # G5661731


product price: $82.19
/pk 100, $0.82/ea
Free Shipping & Returns

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4910
Zoro #
G5661731
UPC #
888519045367
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
2"
Width
2"
Thickness
40 mil
Metric Tape Length
12.7 mm
Metric Width
50.8 mm
Imperial Tape Width
2 in
Imperial Tape Length
2 in

Details

Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Duct Tape Adhesive
Acrylic
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Material
Solid Foam
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
Red
Adhesion Strength
240 oz./in.
Series
4910
Performance Temp.
Up to 200 Degrees F
Shape
Square
Tape Elongation
Not Rated
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Liner Included
Yes
Sub-Brand
VHB(TM)
Tape Resistance Properties
Impact-Resistant
Product Form
Square
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Adhesion to Steel
240 oz/in
Foam Cell Type
Closed
Environment
Indoor and Outdoor
Temperature Range
-31 Degrees to 200 Degrees F
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Foam Density Type
Firm
Brand and Series
3M VHB 4910
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Backing Construction
Foam

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.