Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Transparent, Square, PK5

  • Mfr # 4905

  • Zoro # G9532083


product price: $9.19
/pk 5, $1.84/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4905
Zoro #
G9532083
UPC #
888519043370
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
2"
Width
2"
Thickness
20 Mil
Tape Core Diameter
3 in
Metric Tape Length
12.7 mm
Imperial Tape Length
2 in
Metric Width
50.8 mm
Imperial Tape Width
2 in

Details

Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Transparent
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Adhesion Strength
12 oz./in.
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Liner Color
Red
Duct Tape Adhesive
Acrylic
Performance Temp.
Up to 200 Degrees F
Material
Solid Foam
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Shape
Square
Series
4905
Tape Elongation
Not Rated
Adhesion to Steel
192 oz/in
Environment
Indoor and Outdoor
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Tape Backing Construction
Foam
Tape Brand
3M(TM)
Brand and Series
3M VHB 4905
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Resistance Properties
Impact-Resistant
Product Form
Square
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Liner Included
Yes
Temperature Range
-31 Degrees to 194 Degrees F
Foam Density Type
Firm
Foam Cell Type
Closed
Sub-Brand
VHB(TM)
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Tape Adhesive Format
Double-Sided

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4905, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.