Foam Tape, Transparent, Square, PK5
Mfr # 4910
Zoro # G2451027
product price: $9.39
/pk 5, $1.88/eaKey Features
Tape Thickness
1/16 in
Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4910
Zoro #
G2451027
UPC #
888519045299
Country of Origin
United States
Dimensions
Tape Thickness
1/16 in
Length
1"
Width
1"
Thickness
40 mil
Metric Tape Length
25.4 mm
Imperial Tape Width
1 in
Metric Width
25.4 mm
Imperial Tape Length
1 in
Description
Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.