Zoro Homepage

Foam Tape, Transparent, Square, PK5

  • Mfr # 4910

  • Zoro # G9532047


product price: $9.99
/pk 5, $2.00/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4910
Zoro #
G9532047
UPC #
888519045374
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
2"
Width
2"
Thickness
40 mil
Metric Tape Length
12.7 mm
Imperial Tape Width
2 in
Imperial Tape Length
2 in
Metric Width
50.8 mm

Details

Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Adhesion Strength
240 oz./in.
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Liner Color
Red
Performance Temp.
Up to 200 Degrees F
Series
4910
Duct Tape Adhesive
Acrylic
Shape
Square
Material
Solid Foam
Tape Elongation
Not Rated
Brand and Series
3M VHB 4910
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Liner Included
Yes
Sub-Brand
VHB(TM)
Tape Adhesive Format
Double-Sided
Foam Density Type
Firm
Environment
Indoor and Outdoor
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Product Form
Square
Foam Cell Type
Closed
Temperature Range
-31 Degrees to 200 Degrees F
Tape Backing Construction
Foam
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Tape Brand
3M(TM)
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Adhesion to Steel
240 oz/in
Tape Resistance Properties
Impact-Resistant

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.