Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Transparent, Strip, PK100

  • Mfr # 4910

  • Zoro # G5806315


product price: $70.59
/pk 100, $0.71/ea

Key Features

Tape Thickness
1/16 in
Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4910
Zoro #
G5806315
UPC #
888519045329
Country of Origin
United States

Dimensions

Tape Thickness
1/16 in
Length
3"
Width
1"
Thickness
40 mil
Imperial Tape Length
3 in
Metric Tape Length
76.2 mm
Imperial Tape Width
1 in
Metric Width
25.4 mm

Details

Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyethylene Foam
Tape Color
Transparent
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Liner Color
Red
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Adhesion Strength
240 oz./in.
Material
Solid Foam
Standards
ASTM D-1002, ASTM D-897, ASTM D3330, ASTM D3654, UL 746C
Performance Temp.
Up to 200 Degrees F
Shape
Rectangle
Series
4910
Duct Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Adhesion to Steel
240 oz/in
Environment
Indoor and Outdoor
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Foam Cell Type
Closed
Temperature Range
-31 Degrees to 200 Degrees F
Foam Density Type
Firm
Tape Resistance Properties
Impact-Resistant
Product Form
Strip
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Liner Included
Yes
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Sub-Brand
VHB(TM)
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Brand and Series
3M VHB 4910

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4910, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.