Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, Transparent, Strip, PK5

  • Mfr # 4905

  • Zoro # G9532101


product price: $9.19
/pk 5, $1.84/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905
Zoro #
G9532101
UPC #
888519043356
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
4"
Width
1"
Thickness
20 Mil
Metric Tape Length
101.6 mm
Imperial Tape Width
1 in
Imperial Tape Length
4 in
Metric Width
25.4 mm

Details

Tape Tensile Strength
100 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
Transparent
Maximum Tape Performance Temperature
194 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shape
Rectangle
Material
Solid Foam
Liner Color
Red
Duct Tape Adhesive
Acrylic
Series
4905
Performance Temp.
Up to 200 Degrees F
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Adhesion Strength
12 oz./in.
Tape Elongation
Not Rated
Adhesion to Steel
192 oz/in
Sub-Brand
VHB(TM)
Tape Resistance Properties
Impact-Resistant
Foam Density Type
Firm
Brand and Series
3M VHB 4905
Foam Cell Type
Closed
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Tape Backing Construction
Foam
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
-31 Degrees to 194 Degrees F
Product Form
Strip
Environment
Indoor and Outdoor
Tape Brand
3M(TM)
Tape Adhesive Format
Double-Sided
Liner Included
Yes
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape Shapes
Tape Type
Double-Sided VHB (Very High Bond) Tape Shapes

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 194 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Pre-Cut, Series 4905, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.