Zoro Homepage

Foam Tape, White, 0.5"x5 yd., Polyurethane, 2

  • Mfr # 4026

  • Zoro # G5323748


product price: $17.99
/ea
Sold in multiples of 3 for $53.97

Key Features

Tape Backing Material
Polyurethane
Tape Width
1"
Tape Core Diameter
1"
Tape Adhesive Strength
2lb
Tape Adhesive Format
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026
Zoro #
G5323748
UPC #
888519014011
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Core Diameter
1"
Imperial Tape Width
0.5 in
Tape Thickness
1/16 in

Details

Item
Foam Tape,White,0.5"x5 yd.
Tape Backing Material
Polyurethane
Tape Adhesive Strength
2lb
Tape Adhesive Format
2
Tape Color
White
Tape Adhesive
Acrylic

Description

Foam Tape,White,0.5 In.x5 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.