Zoro Homepage

Foam Tape, White, 2"x36 yd., 125 mil, Urethane

  • Mfr # 4008

  • Zoro # G5327631


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
125 mil
Tape Backing Material
Urethane
Tape Length
12 ft
Tape Width
1"
Tape Core Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008
Zoro #
G5327631
UPC #
888519013588
Country of Origin
United States

Dimensions

Tape Thickness
125 mil
Tape Length
12 ft
Tape Width
1"
Tape Core Diameter
1"

Details

Item
Foam Tape,White,2"x36 yd.
Tape Backing Material
Urethane
Tape Color
White
Tape Adhesive
Acrylic

Description

Foam Tape,White,2 In.x36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.