Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, White, 5 yd L, 1 in W

  • Mfr # 4955

  • Zoro # G604853047


product price: $61.59
/ea

Key Features

Tape Thickness
45 mil
Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4955
Zoro #
G604853047
UPC #
888519336977
Country of Origin
United States

Dimensions

Tape Thickness
45 mil
Imperial Tape Width
1 in
Imperial Tape Length
5 yd
Metric Tape Length
4.6 m
Metric Width
25.4 mm

Details

Tape Tensile Strength
91 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
400 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Item
Double-Sided Foam Tape
Standards
UL 746C
Series
4955
Tape Sub-Type
Double-Sided VHB Conformable Foam Tape
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Powder Coated Paints, Wood
Environment
Indoor and Outdoor
Common Industry
Assembly & Manufacturing
Product Form
Continuous Roll
Temperature Range
50 Degrees F to 300 Degrees F
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
Solvent-Resistant, Heat-Resistant
Liner Material
Polyester
Liner Included
Yes
Sub-Brand
VHB(TM)
Adhesion to Steel
320 in/oz
Foam Cell Type
Closed
Tape Backing Construction
Foam

Description

White VHB Tape 1 in x 5yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.