Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, White, 5 yd L, 1/2 in W

  • Mfr # 4930

  • Zoro # G4120462


product price: $23.35
/ea

Key Features

Tape Thickness
1/32 in
Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930
Zoro #
G4120462
UPC #
888519024867
Country of Origin
United States

Dimensions

Tape Thickness
1/32 in
Length
5 yd.
Width
1/2"
Tape Core Diameter
3 in
Thickness
25 mil
Metric Width
12.7 mm
Metric Tape Length
4.57 m
Imperial Tape Length
5 yd
Imperial Tape Width
1/2 in

Details

Tape Tensile Strength
160 lb/in
Tape Adhesive Material
Acrylic
Tape Backing Material
Acrylic Foam
Tape Color
White
Maximum Tape Performance Temperature
230 Degrees F
Minimum Tape Performance Temperature
-31 Degrees F
Item
Double-Sided Foam Tape
Standards
ASTM D1002, ASTM D3330, ASTM D897, UL 746C
Adhesion Strength
320 oz./in.
Performance Temp.
50 Degrees to 200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
4930
Duct Tape Adhesive
Acrylic
Liner Color
White
Shape
Continuous Roll
Material
Firm Foam
Tape Elongation
Not Rated
Temperature Range
-31 Degrees to 230 Degrees F
Tape Type
Double-Sided VHB (Very High Bond) Tape
Product Form
Continuous Roll
Common Industry
Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Adhesion to Steel
320 oz/in
Max. Adhesion Time
24 mo
Removable
No
Tape Resistance Properties
Impact-Resistant, Solvent-Resistant
Tape Backing Construction
Foam
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Environment
Indoor and Outdoor
Sub-Brand
VHB(TM)
Tape Brand
3M(TM)
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Tape Adhesive Format
Double-Sided
Foam Cell Type
Closed
Brand and Series
3M VHB 4930
Liner Material
Kraft Paper
Liner Included
Yes
Foam Density Type
Firm

Description

Liner Included Liner Included, Tape Brand 3M(TM), Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 230 Degrees F, Minimum Tape Performance Temperature -31 Degrees F, Continuous Roll, Series 4930, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.